
Calibrated Indicator
Mfr # 2803A-10CAL
Zoro # G516049255
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.0001 in
Long Form Calibration Certificate
Yes
Includes
Calibration Certificate
Dial Reading
0-5-0
Back Type
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2803A-10CAL
Zoro #
G516049255
UPC #
603908710332
Country of Origin
Japan
Dimensions
Stem Thread Size
#4-48 UNF
Dial Size
57 mm
Contact Point Diameter
3 mm
Dimension Type
Inch
Stem Diameter
0.375 in
Details
Accuracy
0.0001 in
Item
Calibrated Indicator
Long Form Calibration Certificate
Yes
Includes
Calibration Certificate
Dial Reading
0-5-0
Back Type
Lug
Contact Point Shape
Ball
Dial Color
White
Range per Revolution
0.01 in
Inches Measured - Maximum
0.025 in
AGD Number
AGD 2
Operation Type
Plunger
Graduations
0.0001 in
Reading
Balanced
Included Certification
Certificate of Calibration
Inches Measured - Minimum
0 in
Product Type
Dial Indicator - Lug Back
Number of Indicators
1
Description
Calibrated Indicator, Graduations 0.0001 in, Accuracy 0.0001 in, Long Form Calibration Certificate Yes, AGD Number AGD 2, Back Type Lug, Dial Color White, Dial Reading 0-5-0, Dial Size 57 mm, Dimension Type Inch, Included Certification Certificate of Calibration, Number of Indicators 1, Operation Type Plunger, Range per Revolution 0.01 in, Reading Balanced, Contact Point Shape Ball, Includes Calibration Certificate, Stem Thread Size #4-48 UNF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.