Zoro Homepage

Calibrated Indicator

  • Mfr # 513-405-10ECAL

  • Zoro # G016049168


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Includes
Contact Point, Knurled clamp ring, Stem, Calibration Certificate
Accuracy
0.04 mm
Long Form Calibration Certificate
Yes
Included Certification
Certificate of Calibration
Contact Point Shape
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
513-405-10ECAL
Zoro #
G016049168
UPC #
603908672036
Country of Origin
Japan

Dimensions

Contact Point Diameter
0.8 mm
Dial Size
40 mm
Stem Diameter
8 mm
Dimension Type
Metric

Details

Includes
Contact Point, Knurled clamp ring, Stem, Calibration Certificate
Accuracy
0.04 mm
Long Form Calibration Certificate
Yes
Item
Calibrated Indicator
Included Certification
Certificate of Calibration
Contact Point Shape
Ball
Millimeters Measured - Maximum
0.2 mm
Graduations
0.002 mm
Number of Indicators
1
Millimeters Measured - Minimum
0 mm
Dial Color
Yellow
Range per Revolution
0.008 in
Reading
Continuous
Dial Reading
0-100-0
Product Type
Test Indicator
Operation Type
Horizontal

Description

Calibrated Indicator, Graduations 0.002 mm, Accuracy 0.04 mm, Long Form Calibration Certificate Yes, AGD Number Not Applicable, Back Type Not Applicable, Dial Color Yellow, Dial Reading 0-100-0, Dial Size 40 mm, Dimension Type Metric, Included Certification Certificate of Calibration, Number of Indicators 1, Operation Type Horizontal, Range per Revolution 0.008 in, Reading Continuous, Contact Point Shape Ball, Includes Contact Point, Knurled clamp ring, Stem, Calibration Certificate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.