
Calibrated Indicator
Mfr # 543-302B-10CAL
Zoro # G616049186
product price: $699.99
/ea
Free Shipping & Returns
Key Features
Accuracy
0.0001 in
Long Form Calibration Certificate
Yes
IP Rating
IP53
Contact Point Shape
Ball
Dimension Type
Inch/Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-302B-10CAL
Zoro #
G616049186
UPC #
603908742166
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Stem Thread Size
#4-48 UNF
Dial Size
2.32 in
Contact Point Diameter
0.12 in
Stem Diameter
0.375 in
Details
Item
Calibrated Indicator
Accuracy
0.0001 in
Long Form Calibration Certificate
Yes
IP Rating
IP53
Contact Point Shape
Ball
Variable Resolution
Yes
Back Type
Flat
Number of Indicators
1
Data Output Type
Cabled
Body Color
Black, Silver
SPC Output
Yes
Millimeters Measured - Minimum
0 in
Millimeters Measured - Maximum
12.7 mm
Included Certification
Calibration Certificate, Certificate of Inspection
Inches Measured - Maximum
0.5 in
Display Type
LCD
Inches Measured - Minimum
0 in
Description
Calibrated Indicator, Accuracy 0.0001 in, Long Form Calibration Certificate Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.