Zoro Homepage

Calibrated Indicator

  • Mfr # 543-702BCAL

  • Zoro # G016049137


product price: $969.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.0001 in
Long Form Calibration Certificate
Yes
Back Type
Flat
Inches Measured - Minimum
0 in
Stem Thread Size
#4-48 UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-702BCAL
Zoro #
G016049137
UPC #
603908742067
Country of Origin
Japan

Dimensions

Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Stem Diameter
0.375 in
Contact Point Diameter
0.12 in
Dial Size
2.32 in

Details

Accuracy
+/- 0.0001 in
Long Form Calibration Certificate
Yes
Item
Calibrated Indicator
Back Type
Flat
Inches Measured - Minimum
0 in
SPC Output
Yes
Included Certification
Calibration Certificate, Certificate of Inspection
Inches Measured - Maximum
0.5 in
Data Output Type
Cabled
Body Color
Black, Silver
Display Type
LCD
Millimeters Measured - Minimum
0 in
Millimeters Measured - Maximum
12.7 mm
Variable Resolution
Yes
IP Rating
IP42
Number of Indicators
1
Contact Point Shape
Ball

Description

Calibrated Indicator, Accuracy +/- 0.0001 in, Long Form Calibration Certificate Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.