
Calibrated Indicator
Mfr # 543-702CAL
Zoro # G616049162
product price: $861.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
Yes
Accuracy
+/- 0.0001 in
Dial Size
2.32 in
Data Output Type
Cabled
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-702CAL
Zoro #
G616049162
UPC #
603908742869
Country of Origin
Japan
Dimensions
Dial Size
2.32 in
Stem Diameter
0.375 in
Dimension Type
Inch/Metric
Contact Point Diameter
0.12 in
Stem Thread Size
#4-48 UNF
Details
Long Form Calibration Certificate
Yes
Item
Calibrated Indicator
Accuracy
+/- 0.0001 in
Data Output Type
Cabled
SPC Output
Yes
Contact Point Shape
Ball
Included Certification
Calibration Certificate, Certificate of Inspection
Back Type
Lug
Body Color
Black, Silver
Millimeters Measured - Maximum
12.7 mm
Display Type
LCD
IP Rating
IP42
Variable Resolution
Yes
Number of Indicators
1
Inches Measured - Maximum
0.5 in
Millimeters Measured - Minimum
0 in
Inches Measured - Minimum
0 in
Description
Calibrated Indicator, Accuracy +/- 0.0001 in, Long Form Calibration Certificate Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.