Zoro Homepage

Calibrated Indicator

  • Mfr # 543-732BCAL

  • Zoro # G316049066


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
Yes
Accuracy
+/- 0.0002 in
Millimeters Measured - Minimum
0 in
SPC Output
Yes
IP Rating
IP42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-732BCAL
Zoro #
G316049066
UPC #
603908741367
Country of Origin
Japan

Dimensions

Stem Diameter
0.375 in
Stem Thread Size
#4-48 UNF
Dial Size
2.32 in
Contact Point Diameter
0.12 in
Dimension Type
Inch/Metric

Details

Long Form Calibration Certificate
Yes
Item
Calibrated Indicator
Accuracy
+/- 0.0002 in
Millimeters Measured - Minimum
0 in
SPC Output
Yes
IP Rating
IP42
Contact Point Shape
Ball
Display Type
LCD
Inches Measured - Maximum
2 in
Body Color
Black, Silver
Included Certification
Calibration Certificate, Certificate of Inspection
Inches Measured - Minimum
0 in
Data Output Type
Cabled
Number of Indicators
1
Variable Resolution
Yes
Back Type
Flat
Millimeters Measured - Maximum
50.8 mm

Description

Calibrated Indicator, Accuracy +/- 0.0002 in, Long Form Calibration Certificate Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.