Zoro Homepage

Calibrated Indicator

  • Mfr # 543-782B-10CAL

  • Zoro # G416049294


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
Yes
Accuracy
0.02 mm
Body Color
Black, Silver
Variable Resolution
Yes
Stem Thread Size
M2.5 x 0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543-782B-10CAL
Zoro #
G416049294
UPC #
603908742579
Country of Origin
Japan

Dimensions

Stem Thread Size
M2.5 x 0.45
Dial Size
2.32 in
Dimension Type
Inch/Metric
Contact Point Diameter
8 mm
Stem Diameter
8 mm

Details

Item
Calibrated Indicator
Long Form Calibration Certificate
Yes
Accuracy
0.02 mm
Body Color
Black, Silver
Variable Resolution
Yes
Millimeters Measured - Minimum
0 in
Back Type
Flat
Included Certification
Calibration Certificate, Certificate of Inspection
Data Output Type
Cabled
Display Type
LCD
Inches Measured - Maximum
0.5 in
Contact Point Shape
Ball
Number of Indicators
1
IP Rating
IP53
Inches Measured - Minimum
0 in
SPC Output
Yes
Millimeters Measured - Maximum
12.7 mm

Description

Calibrated Indicator, Accuracy 0.02 mm, Long Form Calibration Certificate Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.