
Calibrated Indicator
Mfr # 543-792-10CAL
Zoro # G616049131
product price: $469.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
Yes
Accuracy
0.0001 in
Inches Measured - Maximum
0.5 in
Stem Diameter
0.375 in
Body Color
Black, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-792-10CAL
Zoro #
G616049131
UPC #
603908746119
Country of Origin
Japan
Dimensions
Stem Diameter
0.375 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Dial Size
2.32 in
Contact Point Diameter
0.12 in
Details
Long Form Calibration Certificate
Yes
Accuracy
0.0001 in
Item
Calibrated Indicator
Inches Measured - Maximum
0.5 in
Body Color
Black, Silver
Back Type
Lug
Display Type
LCD
Included Certification
Calibration Certificate, Certificate of Inspection
Contact Point Shape
Ball
Data Output Type
Cabled
Millimeters Measured - Maximum
12.7 mm
Number of Indicators
1
SPC Output
Yes
IP Rating
IP53
Inches Measured - Minimum
0 in
Variable Resolution
Yes
Millimeters Measured - Minimum
0 in
Description
Calibrated Indicator, Accuracy 0.0001 in, Long Form Calibration Certificate Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.