
Calibrated Indicator
Mfr # 543-792B-10CAL
Zoro # G016049076
product price: $679.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
Yes
Accuracy
0.0001 in
Stem Diameter
0.375 in
Dial Size
2.32 in
Display Type
LCD
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543-792B-10CAL
Zoro #
G016049076
UPC #
603908746706
Country of Origin
Japan
Dimensions
Stem Diameter
0.375 in
Dial Size
2.32 in
Stem Thread Size
#4-48 UNF
Dimension Type
Inch/Metric
Contact Point Diameter
0.12 in
Details
Long Form Calibration Certificate
Yes
Accuracy
0.0001 in
Item
Calibrated Indicator
Display Type
LCD
Included Certification
Calibration Certificate, Certificate of Inspection
SPC Output
Yes
Body Color
Black, Silver
IP Rating
IP53
Contact Point Shape
Ball
Millimeters Measured - Minimum
0 in
Variable Resolution
Yes
Millimeters Measured - Maximum
12.7 mm
Inches Measured - Minimum
0 in
Back Type
Flat
Number of Indicators
1
Data Output Type
Cabled
Inches Measured - Maximum
0.5 in
Description
Calibrated Indicator, Accuracy 0.0001 in, Long Form Calibration Certificate Yes
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.