Zoro Homepage

Calibrated Mechanical Depth Micrometer

  • Mfr # 128-105CAL

  • Zoro # G116055212


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Number of Measuring Rods
1
Long Form Calibration Certificate
Yes
Base Length
2.5 in
Base Style
Full
Number of Gauges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128-105CAL
Zoro #
G116055212
UPC #
603908651123
Country of Origin
Japan

Dimensions

Base Length
2.5 in
Rod Diameter
4 mm
Dimension Type
Inch

Details

Number of Measuring Rods
1
Long Form Calibration Certificate
Yes
Resolution
.001 in
Base Style
Full
Item
Calibrated Mechanical Depth Micrometer
Number of Gauges
1
Rotating Spindle
Yes
Inches Measured - Maximum
1 in
Thimble Type
Ratchet
Inches Measured - Minimum
0 in
Accuracy
+/- 3micron m
Rod Tip Shape
Flat

Description

Calibrated Mechanical Depth Micrometer, Resolution .001 in, Accuracy +/- 3micron m, Long Form Calibration Certificate Yes, Base Length 2.5 in, Dimension Type Inch, Number of Measuring Rods 1, Resolution - Counter Not Applicable, Rod Diameter 4 mm, Number of Gauges 1, Rod Tip Shape Flat, Thimble Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.