Zoro Homepage

Calibrated Mechanical Depth Micrometer

  • Mfr # 129-128CAL

  • Zoro # G616055217


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Base Style
Full
Long Form Calibration Certificate
Yes
Base Length
2 1/2 in
Number of Measuring Rods
6
Number of Gauges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-128CAL
Zoro #
G616055217
UPC #
603908651130
Country of Origin
Japan

Dimensions

Base Length
2 1/2 in
Dimension Type
Inch
Rod Diameter
4.00 mm

Details

Base Style
Full
Long Form Calibration Certificate
Yes
Item
Calibrated Mechanical Depth Micrometer
Resolution
0.001 in/0.01 mm
Number of Measuring Rods
6
Number of Gauges
1
Accuracy
+/- 0.00015 in
Thimble Type
Ratchet
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Inches Measured - Maximum
6 in
Rod Tip Shape
Flat

Description

Calibrated Mechanical Depth Micrometer, Resolution 0.001 in/0.01 mm, Accuracy +/- 0.00015 in, Long Form Calibration Certificate Yes, Base Length 2 1/2 in, Dimension Type Inch, Number of Measuring Rods 6, Resolution - Counter Not Applicable, Rod Diameter 4.00 mm, Number of Gauges 1, Rod Tip Shape Flat, Thimble Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.