Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibrated Mechanical Depth Micrometer

  • Mfr # 129-132CAL

  • Zoro # G016055213


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Number of Gauges
1
Base Style
Full
Base Length
4 in
Long Form Calibration Certificate
Yes
Number of Measuring Rods
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129-132CAL
Zoro #
G016055213
UPC #
603908651154
Country of Origin
Japan

Dimensions

Base Length
4 in
Rod Diameter
4.00 mm
Dimension Type
Inch

Details

Number of Gauges
1
Base Style
Full
Long Form Calibration Certificate
Yes
Item
Calibrated Mechanical Depth Micrometer
Number of Measuring Rods
6
Resolution
0.001 in/0.01 mm
Thimble Type
Ratchet
Inches Measured - Maximum
6 in
Rotating Spindle
Yes
Rod Tip Shape
Flat
Accuracy
+/- 0.00015 in
Inches Measured - Minimum
0 in

Description

Calibrated Mechanical Depth Micrometer, Resolution 0.001 in/0.01 mm, Accuracy +/- 0.00015 in, Long Form Calibration Certificate Yes, Base Length 4 in, Dimension Type Inch, Number of Measuring Rods 6, Resolution - Counter Not Applicable, Rod Diameter 4.00 mm, Number of Gauges 1, Rod Tip Shape Flat, Thimble Type Ratchet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.