Zoro Homepage

Calibrated Mechanical Micrometer

  • Mfr # 103-132CAL

  • Zoro # G116048955


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Spindle Material
Carbide Tipped
Resolution
0.001 in
Long Form Calibration Certificate
No
Mechanical Display Type
Vernier
Inches Measured - Minimum
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-132CAL
Zoro #
G116048955
UPC #
603908650812
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Spindle Material
Carbide Tipped
Item
Calibrated Mechanical Micrometer
Resolution
0.001 in
Long Form Calibration Certificate
No
Mechanical Display Type
Vernier
Inches Measured - Minimum
1 in
Frame Material
Iron
Rotating Spindle
No
Included Certification
Long Form Calibration Certificate
Spindle Shape
Carbide Tipped
Case Type
Plastic Case
Inches Measured - Maximum
2 in
Anvil Shape
Flat Carbide Tipped
Case Included
Yes
Operation Type
Mechanical
Accuracy
+/-0.0001 in
Thimble Type
Ratchet

Description

Calibrated Mechanical Micrometer, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Long Form Calibration Certificate, Jaw Depth Not Applicable, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Spindle Material Carbide Tipped, Spindle Shape Carbide Tipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.