
Calibrated Mechanical Micrometer
Mfr # 103-177CAL
Zoro # G716048911
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Spindle Material
Carbide Tipped
Resolution
0.001 in
Long Form Calibration Certificate
No
Frame Material
Iron
Dimension Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-177CAL
Zoro #
G716048911
UPC #
603908650843
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Spindle Material
Carbide Tipped
Resolution
0.001 in
Long Form Calibration Certificate
No
Item
Calibrated Mechanical Micrometer
Frame Material
Iron
Case Type
Plastic Case
Mechanical Display Type
Vernier
Spindle Shape
Carbide Tipped
Inches Measured - Maximum
1 in
Accuracy
+/-0.0001 in
Case Included
Yes
Inches Measured - Minimum
0 in
Anvil Shape
Flat Carbide Tipped
Included Certification
Long Form Calibration Certificate
Rotating Spindle
No
Operation Type
Mechanical
Thimble Type
Ratchet
Description
Calibrated Mechanical Micrometer, Resolution 0.001 in, Accuracy +/-0.0001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Long Form Calibration Certificate, Jaw Depth Not Applicable, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Ratchet, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Spindle Material Carbide Tipped, Spindle Shape Carbide Tipped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.