Zoro Homepage

Calibrated Mechanical Micrometer

  • Mfr # 103-262CAL

  • Zoro # G516049248


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
No
Resolution
0.0001 in
Spindle Material
Carbide Tipped
Frame Material
Iron
Inches Measured - Maximum
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-262CAL
Zoro #
G516049248
UPC #
603908650966
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Long Form Calibration Certificate
No
Resolution
0.0001 in
Item
Calibrated Mechanical Micrometer
Spindle Material
Carbide Tipped
Frame Material
Iron
Inches Measured - Maximum
2 in
Operation Type
Mechanical
Spindle Shape
Carbide Tipped
Inches Measured - Minimum
1 in
Case Type
Plastic Case
Mechanical Display Type
Vernier
Case Included
Yes
Anvil Shape
Flat Carbide Tipped
Accuracy
+/-0.001 in
Thimble Type
Friction, Ratchet
Rotating Spindle
No
Included Certification
Long Form Calibration Certificate

Description

Calibrated Mechanical Micrometer, Resolution 0.0001 in, Accuracy +/-0.001 in, Long Form Calibration Certificate No, Dimension Type Inch, Included Certification Long Form Calibration Certificate, Jaw Depth Not Applicable, Mechanical Display Type Vernier, Operation Type Mechanical, Resolution - Counter Not Applicable, Thimble Type Friction, Ratchet, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Spindle Material Carbide Tipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.