
Calibrated Mechanical Micrometer Head
Mfr # 148-502CAL
Zoro # G216049104
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Resolution
.001 in
Long Form Calibration Certificate
Yes
Dimension Type
Inch
Accuracy
+/- 0.0001 in
Rotating Spindle
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
148-502CAL
Zoro #
G216049104
UPC #
603908660248
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Spindle Diameter1
5 mm
Details
Resolution
.001 in
Long Form Calibration Certificate
Yes
Item
Calibrated Mechanical Micrometer Head
Accuracy
+/- 0.0001 in
Rotating Spindle
Yes
Spindle Shape
Flat
Thimble Type
Plain
Inches Measured - Maximum
1/2 in
Inches Measured - Minimum
0 in
Description
Calibrated Mechanical Micrometer Head, Resolution .001 in, Accuracy +/- 0.0001 in, Dimension Type Inch, Mouting Hub Diameter Not Applicable, Spindle Shape Flat, Thimble Type Plain, Long Form Calibration Certificate Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.