Zoro Homepage

Calibrated Micrometer

  • Mfr # 139-201CAL

  • Zoro # G416049218


product price: $589.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001 in
Number of Measuring Rods
8
Thimble Type
Plain
Inside Micrometer Type
Tubular Inside Micrometer
Millimeters Measured - Minimum
0 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139-201CAL
Zoro #
G416049218
UPC #
603908651178
Country of Origin
Japan

Dimensions

Rod Diameter
8 mm
Depth Measurement - Maximum
12 in

Details

Item
Calibrated Micrometer
Resolution
0.001 in
Number of Measuring Rods
8
Thimble Type
Plain
Inside Micrometer Type
Tubular Inside Micrometer
Millimeters Measured - Minimum
0 mm
Millimeters Measured - Maximum
0 mm
Inches Measured - Minimum
1.5 in
Number of Micrometers
1
Inches Measured - Maximum
12 in
Accuracy
0.00015 in
Contact Point Material
Steel
Operation Type
Mechanical
Included Certification
Calibration Certificate
Contact Point Shape
Curved

Description

Calibrated Micrometer, Resolution 0.001 in, Inside Micrometer Type Tubular Inside Micrometer, Number of Measuring Rods 8, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Plain, Contact Point Material Steel, Contact Point Shape Curved, Included Certification Calibration Certificate, Rod Diameter 8 mm, Accuracy 0.00015 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.