Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibrated Micrometer

  • Mfr # 223-125CAL

  • Zoro # G716049277


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Long Form Calibration Certificate
Yes
Resolution
.001 in
SPC Output
No
IP Rating
Not Rated
Inches Measured - Minimum
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
223-125CAL
Zoro #
G716049277
UPC #
603908666974
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

Item
Calibrated Micrometer
Long Form Calibration Certificate
Yes
Resolution
.001 in
SPC Output
No
IP Rating
Not Rated
Inches Measured - Minimum
0 in
Inches Measured - Maximum
1 in
Thimble Type
Ratchet
Anvil Shape
Disk
Included Certification
Certificate of Calibration
Rotating Spindle
No
Operation Type
Mechanical Counter
Accuracy
+/- 0.0002 in

Description

Calibrated Micrometer, Resolution .001 in, Accuracy +/- 0.0002 in, IP Rating Not Rated, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Disk, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical Counter, Thimble Type Ratchet, Included Certification Certificate of Calibration

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.