
Calibrated Micrometer
Mfr # 293-180-40CAL
Zoro # G716049079
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005 in/0.001 mm
SPC Output
Yes
IP Rating
IP65
Long Form Calibration Certificate
No
Spindle Material
Carbide Tipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-180-40CAL
Zoro #
G716049079
UPC #
603908757726
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Details
Resolution
0.00005 in/0.001 mm
SPC Output
Yes
Item
Calibrated Micrometer
IP Rating
IP65
Long Form Calibration Certificate
No
Spindle Material
Carbide Tipped
Case Type
Wooden Case
Included Certification
Certificate of Inspection
Millimeters Measured - Minimum
127 mm
Rotating Spindle
Yes
Operation Type
Digital
Anvil Shape
Flat
Case Included
Yes
Coolant Resistant
Yes
Inches Measured - Minimum
5 in
Inches Measured - Maximum
6 in
Spindle Shape
Flat
Accuracy
+/- 0.0001 in
Thimble Type
Ratchet
Millimeters Measured - Maximum
152.4 mm
Frame Material
Iron
Data Output Type
Cabled
Description
Calibrated Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Case Included Yes, Case Type Wooden Case, Frame Material Iron, Includes Setting Standard, Spindle Material Carbide Tipped
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.