
Calibrated Micrometer
Mfr # 293-182-40CAL
Zoro # G116049167
product price: $569.99
/ea
Free Shipping & Returns
Key Features
Spindle Material
Carbide Tipped
IP Rating
IP65
Resolution
0.00005 in/0.001 mm
Long Form Calibration Certificate
No
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-182-40CAL
Zoro #
G116049167
UPC #
603908758471
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Details
Spindle Material
Carbide Tipped
IP Rating
IP65
Resolution
0.00005 in/0.001 mm
Long Form Calibration Certificate
No
Item
Calibrated Micrometer
SPC Output
Yes
Spindle Shape
Flat
Inches Measured - Minimum
6 in
Inches Measured - Maximum
7 in
Anvil Shape
Flat
Operation Type
Digital
Included Certification
Certificate of Inspection
Coolant Resistant
Yes
Accuracy
+/- 0.00015 in
Thimble Type
Ratchet
Case Included
Yes
Millimeters Measured - Maximum
177.8 mm
Frame Material
Iron
Millimeters Measured - Minimum
152.4 mm
Data Output Type
Cabled
Rotating Spindle
Yes
Case Type
Wooden Case
Description
Calibrated Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Certificate of Inspection, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Case Included Yes, Case Type Wooden Case, Frame Material Iron, Includes Setting Standard, Spindle Material Carbide Tipped
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.