
Calibrated Micrometer
Mfr # 293-331-32CAL
Zoro # G416049270
product price: $449.99
/ea
Free Shipping & Returns
Key Features
IP Rating
Not Rated
Spindle Material
Carbide Tipped
Resolution
0.00005 in/0.001 mm
SPC Output
No
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
293-331-32CAL
Zoro #
G416049270
UPC #
603908651314
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Details
IP Rating
Not Rated
Spindle Material
Carbide Tipped
Item
Calibrated Micrometer
Resolution
0.00005 in/0.001 mm
SPC Output
No
Long Form Calibration Certificate
No
Inches Measured - Maximum
1 in
Millimeters Measured - Minimum
0 mm
Spindle Shape
Flat
Coolant Resistant
Yes
Frame Material
Iron
Thimble Type
Ratchet
Inches Measured - Minimum
0 in
Case Included
Yes
Data Output Type
Cabled
Case Type
Plastic Case
Anvil Shape
Flat Carbide Tipped
Accuracy
+/- 0.0001 in
Rotating Spindle
Yes
Millimeters Measured - Maximum
25.4 mm
Operation Type
Digital
Description
Calibrated Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating Not Rated, SPC Output No, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Not Applicable, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Spindle Material Carbide Tipped, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.