Zoro Homepage

Calibrated Micrometer

  • Mfr # 293-341-32CAL

  • Zoro # G516049187


product price: $359.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP65
Spindle Material
Carbide Tipped
Long Form Calibration Certificate
Yes
SPC Output
Yes
Resolution
0.00005 in/0.001 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293-341-32CAL
Zoro #
G516049187
UPC #
603908651369
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric

Details

Item
Calibrated Micrometer
IP Rating
IP65
Spindle Material
Carbide Tipped
Long Form Calibration Certificate
Yes
SPC Output
Yes
Resolution
0.00005 in/0.001 mm
Coolant Resistant
Yes
Anvil Shape
Flat
Frame Material
Iron
Rotating Spindle
Yes
Millimeters Measured - Maximum
177.8 mm
Millimeters Measured - Minimum
152.4 mm
Data Output Type
Cabled
Inches Measured - Maximum
7 in
Accuracy
+/- 0.00015 in
Operation Type
Digital
Thimble Type
Ratchet
Case Type
Wooden Case
Spindle Shape
Flat
Case Included
Yes
Inches Measured - Minimum
6 in

Description

Calibrated Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate Yes, Coolant Resistant Yes, Dimension Type Inch/Metric, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Case Included Yes, Case Type Wooden Case, Frame Material Iron, Includes Setting Standard, Spindle Material Carbide Tipped, Spindle Shape Flat

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.