
Calibrated Micrometer
Mfr # 293-342-30CAL
Zoro # G016049212
product price: $619.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.00005 in/0.001 mm
Spindle Material
Carbide Tipped
Long Form Calibration Certificate
No
IP Rating
IP65
SPC Output
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-342-30CAL
Zoro #
G016049212
UPC #
603908651376
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Details
Resolution
0.00005 in/0.001 mm
Spindle Material
Carbide Tipped
Item
Calibrated Micrometer
Long Form Calibration Certificate
No
IP Rating
IP65
SPC Output
No
Frame Material
Iron
Rotating Spindle
Yes
Anvil Shape
Flat Carbide Tipped
Coolant Resistant
Yes
Spindle Shape
Flat
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
1 in
Operation Type
Digital
Case Included
Yes
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
25.4 mm
Data Output Type
Cabled
Thimble Type
Friction
Case Type
Plastic Case
Accuracy
+/- 0.0001 in
Description
Calibrated Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP65, SPC Output No, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant Yes, Dimension Type Inch/Metric, Included Certification Not Applicable, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Friction, Anvil Shape Flat Carbide Tipped, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Spindle Material Carbide Tipped, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.