
Calibrated Micrometer
Mfr # 293-349-30CAL
Zoro # G416048945
product price: $298.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP65
Resolution
0.00005 in/0.001 mm
Spindle Material
Steel
SPC Output
Yes
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-349-30CAL
Zoro #
G416048945
UPC #
603908651390
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Details
IP Rating
IP65
Resolution
0.00005 in/0.001 mm
Spindle Material
Steel
SPC Output
Yes
Item
Calibrated Micrometer
Long Form Calibration Certificate
No
Rotating Spindle
Yes
Millimeters Measured - Minimum
25.4 mm
Operation Type
Digital
Thimble Type
Ratchet
Accuracy
+/- 0.0002 in
Data Output Type
Cabled, Wireless
Coolant Resistant
No
Frame Material
Iron
Inches Measured - Maximum
2 in
Spindle Shape
Disc
Case Type
Plastic Case
Inches Measured - Minimum
1 in
Anvil Shape
Disc
Millimeters Measured - Maximum
50.8 mm
Case Included
Yes
Description
Calibrated Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0002 in, IP Rating IP65, SPC Output Yes, Data Output Type Cabled, Wireless, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Not Applicable, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Disc, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Spindle Material Steel, Spindle Shape Disc
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.