
Calibrated Micrometer
Mfr # 293-350-30CAL
Zoro # G416049133
product price: $689.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP54
Spindle Material
Carbide
SPC Output
Yes
Resolution
0.00005 in/0.001 mm
Long Form Calibration Certificate
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-350-30CAL
Zoro #
G416049133
UPC #
603908651406
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Details
IP Rating
IP54
Spindle Material
Carbide
SPC Output
Yes
Resolution
0.00005 in/0.001 mm
Item
Calibrated Micrometer
Long Form Calibration Certificate
No
Millimeters Measured - Maximum
30.8 mm
Frame Material
Iron
Case Included
Yes
Inches Measured - Minimum
0 in
Case Type
Plastic Case
Coolant Resistant
No
Millimeters Measured - Minimum
0 mm
Rotating Spindle
Yes
Data Output Type
Cabled
Inches Measured - Maximum
1 1/5 in
Operation Type
Digital
Spindle Shape
Flat
Anvil Shape
Flat
Accuracy
+/- 0.0001 in
Thimble Type
Ratchet
Description
Calibrated Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.0001 in, IP Rating IP54, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Not Applicable, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Spindle Material Carbide, Spindle Shape Flat
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.