
Calibrated Micrometer
Mfr # 293-352-30CAL
Zoro # G916048964
product price: $749.99
/ea
Free Shipping & Returns
Key Features
Long Form Calibration Certificate
No
Resolution
0.00005 in/0.001 mm
IP Rating
Not Rated
Spindle Material
Carbide Tipped
SPC Output
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293-352-30CAL
Zoro #
G916048964
UPC #
603908667674
Country of Origin
Japan
Dimensions
Dimension Type
Inch/Metric
Details
Long Form Calibration Certificate
No
Resolution
0.00005 in/0.001 mm
Item
Calibrated Micrometer
IP Rating
Not Rated
Spindle Material
Carbide Tipped
SPC Output
Yes
Coolant Resistant
No
Millimeters Measured - Minimum
0 mm
Rotating Spindle
No
Millimeters Measured - Maximum
25.4 mm
Case Type
Plastic Case
Operation Type
Digital
Accuracy
+/- 0.00015 in
Frame Material
Iron
Case Included
Yes
Spindle Shape
Flat
Inches Measured - Minimum
6 in
Data Output Type
Cabled
Thimble Type
Ratchet
Inches Measured - Maximum
7 in
Anvil Shape
Flat
Description
Calibrated Micrometer, Resolution 0.00005 in/0.001 mm, Accuracy +/- 0.00015 in, IP Rating Not Rated, SPC Output Yes, Data Output Type Cabled, Long Form Calibration Certificate No, Coolant Resistant No, Dimension Type Inch/Metric, Included Certification Not Applicable, Jaw Depth Not Applicable, Operation Type Digital, Thimble Type Ratchet, Anvil Shape Flat, Case Included Yes, Case Type Plastic Case, Frame Material Iron, Includes Setting Standard, Spindle Material Carbide Tipped
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.