
Calibrated Micrometer
Mfr # 295-153CAL
Zoro # G216049173
product price: $299.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001 in
SPC Output
No
IP Rating
IP65
Long Form Calibration Certificate
Yes
Thimble Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
295-153CAL
Zoro #
G216049173
UPC #
603908651420
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Resolution
0.0001 in
SPC Output
No
Item
Calibrated Micrometer
IP Rating
IP65
Long Form Calibration Certificate
Yes
Thimble Type
Ratchet
Accuracy
+/-0.00015 in
Inches Measured - Minimum
0 in
Anvil Shape
Spherical
Rotating Spindle
No
Operation Type
Mechanical Counter
Inches Measured - Maximum
1 in
Included Certification
Certificate of Calibration, TUV Rheinland Certified
Description
Calibrated Micrometer, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Spherical, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical Counter, Thimble Type Ratchet, Included Certification Certificate of Calibration, TUV Rheinland Certified
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.