
Calibrated Micrometer Sets
Mfr # 103-907-40CAL
Zoro # G816049092
product price: $1,029.99
/ea
Free Shipping & Returns
Key Features
Micrometers Included
0-1 in, 1-2 in, 2-3 in, 3-4 in, 4-5 in, 5-6 in
Thimble
Friction
Spindle Material
Carbide
IP Rating
Not Rated
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-907-40CAL
Zoro #
G816049092
UPC #
603908650973
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Item
Calibrated Micrometer Sets
Micrometers Included
0-1 in, 1-2 in, 2-3 in, 3-4 in, 4-5 in, 5-6 in
Thimble
Friction
Spindle Material
Carbide
IP Rating
Not Rated
Long Form Calibration Certificate
Yes
Resolution
0.0001 in
Case Included
Yes
Accuracy
+/- 0001
Case Type
Wooden Case
Operation Type
Mechanical
Rotating Spindle
Yes
Inches Measured - Minimum
0 in
Number of Micrometers
1
Inches Measured - Maximum
6 in
Description
Calibrated Micrometer Sets, Resolution 0.0001 in, Accuracy +/- 0001, IP Rating Not Rated, Long Form Calibration Certificate Yes, Dimension Type Inch, Micrometers Included 0-1 in, 1-2 in, 2-3 in, 3-4 in, 4-5 in, 5-6 in, Number of Micrometers 1, Operation Type Mechanical, Case Included Yes, Case Type Wooden Case, Spindle Material Carbide
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.