
Calibrated Micrometer Sets
Mfr # 103-922CAL
Zoro # G216049241
product price: $659.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.0001 in
Thimble
Friction
Spindle Material
Carbide
IP Rating
Not Rated
Long Form Calibration Certificate
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103-922CAL
Zoro #
G216049241
UPC #
603908650997
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
Resolution
0.0001 in
Item
Calibrated Micrometer Sets
Thimble
Friction
Spindle Material
Carbide
IP Rating
Not Rated
Long Form Calibration Certificate
Yes
Micrometers Included
0-1 in, 0-2 in, 0-3 in
Operation Type
Mechanical
Inches Measured - Minimum
0 in
Accuracy
+/- 0.0001 in
Inches Measured - Maximum
3 in
Case Type
Plastic Fitted Case
Rotating Spindle
Yes
Number of Micrometers
1
Case Included
Yes
Description
Calibrated Micrometer Sets, Resolution 0.0001 in, Accuracy +/- 0.0001 in, IP Rating Not Rated, Long Form Calibration Certificate Yes, Dimension Type Inch, Micrometers Included 0-1 in, 0-2 in, 0-3 in, Number of Micrometers 1, Operation Type Mechanical, Case Included Yes, Case Type Plastic Fitted Case, Spindle Material Carbide
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.