Zoro Homepage

Calibrated Parallel Set

  • Mfr # 985-131CAL

  • Zoro # G116048979


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Number of Pairs
6
Millimeters Measured - Maximum
57 mm
Millimeters Measured - Minimum
9.5 mm
Parallelism - Inch
+/-0.001 in
Inches Measured - Maximum
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
985-131CAL
Zoro #
G116048979
UPC #
603908695677
Country of Origin
China

Dimensions

Length
1 5/8 in to 4 7/8 in
Included Sizes
1 3/4 in to 2 1/4 in, 1 5/16 in to 1 3/4 in, 1/2 in to 11/16 in, 11/16 in to 15/16 in, 15/16 in to 1 5/16 in, 3/8 in to 1/2 in
Width - Inch
5/16 in

Details

Number of Pairs
6
Item
Calibrated Parallel Set
Millimeters Measured - Maximum
57 mm
Millimeters Measured - Minimum
9.5 mm
Parallelism - Inch
+/-0.001 in
Inches Measured - Maximum
2 1/4 in
Inches Measured - Minimum
3/8 in

Description

Calibrated Parallel Set, Included Sizes 1 3/4 in to 2 1/4 in, 1 5/16 in to 1 3/4 in, 1/2 in to 11/16 in, 11/16 in to 15/16 in, 15/16 in to 1 5/16 in, 3/8 in to 1/2 in, Number of Pairs 6, Thickness Not Applicable, Length 1 5/8 in to 4 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.