
Calibrated Specialty Micrometer
Mfr # 115-313CAL
Zoro # G916048933
product price: $219.99
/ea
Free Shipping & Returns
Key Features
SPC Output
No
Long Form Calibration Certificate
Yes
IP Rating
IP65
Resolution
0.0001 in
Thimble Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
115-313CAL
Zoro #
G916048933
UPC #
603908651055
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
SPC Output
No
Long Form Calibration Certificate
Yes
IP Rating
IP65
Resolution
0.0001 in
Item
Calibrated Specialty Micrometer
Thimble Type
Ratchet
Inches Measured - Maximum
1 in
Rotating Spindle
No
Inches Measured - Minimum
0 in
Operation Type
Mechanical
Anvil Shape
Cylindrical
Accuracy
+/-0.00015 in
Included Certification
Certificate of Calibration, TUV Rheinland Certified
Description
Calibrated Specialty Micrometer, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Cylindrical, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical, Thimble Type Ratchet, Included Certification Certificate of Calibration, TUV Rheinland Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.