Zoro Homepage

Calibrated Specialty Micrometer

  • Mfr # 295-253CAL

  • Zoro # G916049190


product price: $309.99
/ea
Free Shipping & Returns

Key Features

SPC Output
No
Long Form Calibration Certificate
Yes
IP Rating
IP65
Resolution
0.0001 in
Thimble Type
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295-253CAL
Zoro #
G916049190
UPC #
603908651437
Country of Origin
Japan

Dimensions

Dimension Type
Inch

Details

SPC Output
No
Long Form Calibration Certificate
Yes
IP Rating
IP65
Item
Calibrated Specialty Micrometer
Resolution
0.0001 in
Thimble Type
Ratchet
Accuracy
+/-0.00015 in
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Included Certification
Certificate of Calibration, TUV Rheinland Certified
Anvil Shape
Spherical
Operation Type
Mechanical Counter
Rotating Spindle
No

Description

Calibrated Specialty Micrometer, Resolution 0.0001 in, Accuracy +/-0.00015 in, IP Rating IP65, SPC Output No, Long Form Calibration Certificate Yes, Anvil Shape Spherical, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Mechanical Counter, Thimble Type Ratchet, Included Certification Certificate of Calibration, TUV Rheinland Certified

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.