
Calibrated Specialty Micrometer
Mfr # 317-351-32CAL
Zoro # G116049198
product price: $1,019.99
/ea
Free Shipping & Returns
Key Features
SPC Output
Yes
Resolution
0.00005 in
IP Rating
IP65
Long Form Calibration Certificate
Yes
Thimble Type
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
317-351-32CAL
Zoro #
G116049198
UPC #
603908651444
Country of Origin
Japan
Dimensions
Dimension Type
Inch
Details
SPC Output
Yes
Item
Calibrated Specialty Micrometer
Resolution
0.00005 in
IP Rating
IP65
Long Form Calibration Certificate
Yes
Thimble Type
Ratchet
Included Certification
Certificate of Calibration, TUV Rheinland Certified
Anvil Shape
Interchangeable
Operation Type
Digimatic
Rotating Spindle
No
Inches Measured - Maximum
1 in
Accuracy
+/- 0.0002 in
Inches Measured - Minimum
0 in
Description
Calibrated Specialty Micrometer, Resolution 0.00005 in, Accuracy +/- 0.0002 in, IP Rating IP65, SPC Output Yes, Long Form Calibration Certificate Yes, Anvil Shape Interchangeable, Dimension Type Inch, Jaw Depth Not Applicable, Operation Type Digimatic, Thimble Type Ratchet, Included Certification Certificate of Calibration, TUV Rheinland Certified
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.