Shop MITUTOYO
Create Account
Calibrated Specialty Micrometer
- Mfr # 700-118-30
- Zoro # G900455044
product price:Â
$
195.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 700-118-30
- Zoro #
- G900455044
- UPC #
- 4946368727325
- Country of Origin
- Japan
Description
Calibrated Specialty Micrometer, Resolution 0.0005 in, 0.01 mm, Accuracy +/- 0.001 in, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate No, Contact Material Steel, Dimension Type Inch/Metric, Operation Type Digital, Throat Depth 23.5 mm, Case Type Box, Display Type LCD, Included Certification Not Applicable, Includes Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.