Zoro Homepage

Calibrated Specialty Micrometer

  • Mfr # 700-118-30CAL

  • Zoro # G416049065


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0005 in, 0.01 mm
SPC Output
No
Long Form Calibration Certificate
Yes
Accuracy
+/- 0.001 in
Inches Measured - Minimum
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-118-30CAL
Zoro #
G416049065
UPC #
603908639831
Country of Origin
Japan

Dimensions

Throat Depth
23.5 mm
Dimension Type
Inch/Metric

Details

Item
Calibrated Specialty Micrometer
Resolution
0.0005 in, 0.01 mm
SPC Output
No
Long Form Calibration Certificate
Yes
Accuracy
+/- 0.001 in
Inches Measured - Minimum
0 in
Contact Material
Steel
Included Certification
Certificate of Calibration
Operation Type
Digital
Millimeters Measured - Maximum
12 mm
Case Type
Box
Millimeters Measured - Minimum
0 mm
Display Type
LCD
Inches Measured - Maximum
0.5 in

Description

Calibrated Specialty Micrometer, Resolution 0.0005 in, 0.01 mm, Accuracy +/- 0.001 in, SPC Output No, Data Output Type Not Applicable, Long Form Calibration Certificate Yes, Contact Material Steel, Dimension Type Inch/Metric, Operation Type Digital, Throat Depth 23.5 mm, Case Type Box, Display Type LCD, Included Certification Certificate of Calibration, Includes Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.