Zoro Homepage

Calibrated US Standard Center Gage

  • Mfr # 950-201CAL

  • Zoro # G916049039


product price: $22.59
/ea

Key Features

Angle
60 Degrees
Inch Graduations
1/32 in, 1/24 in, 1/20 in, 1/14 in
Product Type
Center Gauge
For Thread Type
60 Degrees
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-201CAL
Zoro #
G916049039
UPC #
603908695288
Country of Origin
United States

Details

Item
Calibrated US Standard Center Gage
Angle
60 Degrees
Inch Graduations
1/32 in, 1/24 in, 1/20 in, 1/14 in
Product Type
Center Gauge
For Thread Type
60 Degrees
Material
Steel

Description

Calibrated US Standard Center Gage, Accuracy Not Applicable, Material Steel, Angle 60 Degrees , For Thread Type 60 Degrees , Finish Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.