Zoro Homepage

Calibrated Vernier Caliper

  • Mfr # 530-312CAL

  • Zoro # G416049102


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/- 0.03 mm
Long Form Calibration Certificate
Yes
Jaw Depth
1 37/64 in
Caliper Material
Stainless Steel
Inch Graduations
.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530-312CAL
Zoro #
G416049102
UPC #
603908578819
Country of Origin
Japan

Dimensions

Jaw Depth
1 37/64 in
Dimension Type
Inch/Metric

Details

Item
Calibrated Vernier Caliper
Accuracy
+/- 0.03 mm
Long Form Calibration Certificate
Yes
Caliper Material
Stainless Steel
Inch Graduations
.001 in
Inches Measured - Maximum
6 in
Millimeters Measured - Maximum
152 mm
Inches Measured - Minimum
0 in
Jaw Shape
Standard Jaw
Case Included
Yes
Jaw Actuation Type
Thumb Wheel
Millimeters Measured - Minimum
0 mm
Measurement Type
Depth, Inside, Outside, Step

Description

Calibrated Vernier Caliper, Accuracy +/- 0.03 mm, Caliper Material Stainless Steel, Dimension Type Inch/Metric, Jaw Actuation Type Thumb Wheel, Jaw Depth 1 37/64 in, Case Included Yes, Jaw Shape Standard Jaw, Long Form Calibration Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.