Zoro Homepage

Calibration Gage Set for Lsm-503

  • Mfr # 02AGD130

  • Zoro # G7798539


product price: $1,153.99
/ea
Free Shipping & Returns

Key Features

For Use With
Laser Scan Micrometer
Width (In.)
5.5
Special Features
Standard cylinder gage set
Height (In.)
4
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02AGD130
Zoro #
G7798539
UPC #
603908263760
Country of Origin
Japan

Dimensions

Width (In.)
5.5
Height (In.)
4
Length (In.)
7

Details

Item
Calibration gage set
For Use With
Laser Scan Micrometer
Special Features
Standard cylinder gage set
Color
Black

Description

Calibration Gage Set for Lsm-503

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.