Calibration Gage Set for Lsm-902
Mfr # 02AGD180
Zoro # G7798511
product price: $1,656.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Special Features
Calibration Gage Set
Height (In.)
4
Length (In.)
7
For Use With
Laser Scan Micrometer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02AGD180
Zoro #
G7798511
UPC #
603908411352
Country of Origin
Japan
Dimensions
Height (In.)
4
Length (In.)
7
Width (In.)
5.5
Details
Item
Calibration gage set
Color
Black
Special Features
Calibration Gage Set
For Use With
Laser Scan Micrometer
Product Type
Calibration Gage Set for Lsm-902
Description
Calibration Gage Set for Lsm-902
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.