Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Gage Set for Lsm-9506

  • Mfr # 02AGD170

  • Zoro # G7798581


product price: $1,444.99
/ea
Free Shipping & Returns

Key Features

Height (In.)
4
Width (In.)
5.5
Special Features
Calibration Gage Set
For Use With
Laser Scan Micrometer
Length (In.)
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02AGD170
Zoro #
G7798581
UPC #
603908296614
Country of Origin
Japan

Dimensions

Height (In.)
4
Width (In.)
5.5
Length (In.)
7

Details

Item
Calibration gage set
Special Features
Calibration Gage Set
For Use With
Laser Scan Micrometer
Color
Black

Description

Calibration Gage Set for Lsm-9506

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.