Zoro Homepage

Calibration Set, Shore D, Range 20, 40, 80

  • Mfr # 64AAA590

  • Zoro # G8482101


product price: $263.99
/ea
Free Shipping & Returns

Key Features

For Use With
1ARV4, 1ARV5, 1ZRT5, 1ZRT6
Scale
Shore D
Range
20, 40, 80
Includes
Test Block: 20, 40, 80
Included Hardness
Shore D 20, 40, and 80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64AAA590
Zoro #
G8482101
UPC #
603908319825
Country of Origin
United States

Dimensions

Size
2 in x 2 in x 1/4 in

Details

Item
Shore D Calibration Block Set
For Use With
1ARV4, 1ARV5, 1ZRT5, 1ZRT6
Scale
Shore D
Range
20, 40, 80
Includes
Test Block: 20, 40, 80
Included Hardness
Shore D 20, 40, and 80
Includes Case
Yes
For Materials
Carbide, Non-Ferrous Metal, Plastic, Steel
Hardness Scale
Shore D
Number of Pieces
3

Description

Shore D Calibration Block Set, For Materials Carbide, Non-Ferrous Metal, Plastic, Steel, For Use With 1ARV4, 1ARV5, 1ZRT5, 1ZRT6, Hardness Scale Shore D, Included Hardness Shore D 20, 40, and 80, Includes Test Block: 20, 40, 80, Includes Case Yes, Number of Pieces 3, Size 2 in x 2 in x 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.