Zoro Homepage

Calibration Tester, Udt-2, 0-25mm

  • Mfr # 170-102-10

  • Zoro # G7767678


product price: $2,977.99
/ea
Free Shipping & Returns

Key Features

Special Features
Clamping stem diameter
Height (In.)
5
Length (In.)
10
Width (In.)
8
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170-102-10
Zoro #
G7767678
UPC #
603908547310
Country of Origin
Japan

Dimensions

Height (In.)
5
Length (In.)
10
Width (In.)
8
Overall Length
10
Overall Height
5
Overall Width
8

Details

Item
CALIBRATION TESTER UDT-2, 0-25MM
Special Features
Clamping stem diameter
Color
Blue
Weight
20.5
Standards
0 - 25mm

Description

Calibration Tester,Udt-2,0-25mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.