Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm

  • Mfr # 505-733

  • Zoro # G7775542


product price: $223.66
/ea
Free Shipping & Returns

Key Features

Range
0 to 200 mm
Accuracy
+/-0.03 mm
Long Form Calibration Certificate
No
Range per Revolution
1 mm
Dial Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505-733
Zoro #
G7775542
UPC #
603908605423
Country of Origin
Japan

Dimensions

Jaw Depth
50 mm
Jaw Depth - Upper Jaw
24.5 mm
Dimension Type
Metric
Measures Inside Dimension
Yes
Measures Depth
Yes
Measures Outside Dimension
Yes
Dial Diameter
39 1/2 mm

Details

Range
0 to 200 mm
Accuracy
+/-0.03 mm
Item
Metric Dial Caliper
Long Form Calibration Certificate
No
Range per Revolution
1 mm
Dial Color
Yellow
Measurements
4-Way
Maximum Measurement - mm
200 mm
Measures Step
Yes
Case Type
Case
Dial Graduation
0.01 mm
Includes Locking Nut
Yes
Minimum Measurement - mm
0 mm
Includes Bezel Lock
Yes
Jaw Actuation Type
Slide
Includes Case
Yes
Jaw Material
Carbon Fiber
Jaw Shape
Standard
Caliper Material
Stainless Steel
Dial Graduations
0.01 mm
Millimeters Measured - Maximum
200 mm
Millimeters Measured - Minimum
0 mm
Scale Millimeter Graduations
1 mm
Measurement Type
Depth, Inside, Outside, Step
Included Certification
Certificate of Inspection

Description

Metric Dial Caliper, Range 0 to 200 mm, Accuracy +/-0.03 mm, Long Form Calibration Certificate No, Caliper Material Stainless Steel, Dial Color Yellow, Dial Graduation 0.01 mm, Dimension Type Metric, Jaw Actuation Type Slide, Jaw Depth 50 mm, Jaw Material Carbon Fiber, Maximum Measurement - mm 200 mm, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - mm 0 mm, Case Type Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.