Zoro Homepage

Caliper, Digimatic, 6 ft.

  • Mfr # 700-115

  • Zoro # G7797839


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Special Features
Supplied in fitted plastic case
Length (In.)
5.5
Color
Black
Width (In.)
4.5
Height (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700-115
Zoro #
G7797839
UPC #
603908343981
Country of Origin
Japan

Dimensions

Length (In.)
5.5
Width (In.)
4.5
Height (In.)
1.5

Details

Item
DIGIMATIC CALIPER 6'
Special Features
Supplied in fitted plastic case
Color
Black

Description

Caliper,Digimatic,6 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.