Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caliper Gage, Dial, Cggi, .40-1.2"

  • Mfr # 209-352

  • Zoro # G7770347


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Graduations
0.0005 in
Range
0.40 in to 1.2 in
Accuracy
+/-0.0015 in
Includes
Limit Hands
Reading
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209-352
Zoro #
G7770347
UPC #
603908536819
Country of Origin
Czechia

Dimensions

Dial Size
57 mm
Dimension Type
Inch
Jaw Depth
3.3 in

Details

Graduations
0.0005 in
Range
0.40 in to 1.2 in
Accuracy
+/-0.0015 in
Includes
Limit Hands
Reading
Continuous
Dial Reading
0-100
Item
Caliper Gage,Dial,Cggi,.40-1.2"
Bezel Lock
No
Dial Color
White
Long Form Calibration Certificate
No
Included Certification
Certificate of Inspection
Minimum Measurement - Inch
0.4 in
Includes Case
No
Number of Indicators
1
Non-Magnetic
Yes
Contact Point Shape
Chisel
Case Type
Case
Maximum Measurement - Inch
1.2 in
Display Type
Analog Dial
Measurements
Inside
Operation Type
Mechanical
Jaw Actuation Type
Lever
Inches Measured - Maximum
1.2 in
Inches Measured - Minimum
0.4 in
Measurement Type
Inside

Description

Caliper Gage,Dial,Cggi,.40-1.2 In., Range 0.40 in to 1.2 in, Graduations 0.0005 in, Accuracy +/-0.0015 in, Dial Color White, Dimension Type Inch, Jaw Actuation Type Lever, Maximum Measurement - Inch 1.2 in, Measurements Inside, Minimum Measurement - Inch 0.4 in, Operation Type Mechanical, Dial Size 57 mm, Includes Limit Hands, Jaw Depth 3.3 in, Long Form Calibration Certificate No, Display Type Analog Dial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.