
Caliper Gage, Dial, External, 0-2"0-50.8mm
Mfr # 209-916
Zoro # G7770889
product price: $815.99
/ea
Free Shipping & Returns
Key Features
Graduations
0.001 in
Range
0 in to 2 in
Accuracy
+/-0.002 in
Includes
Limit Hands
Reading
Balanced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209-916
Zoro #
G7770889
UPC #
603908577058
Country of Origin
Czechia
Dimensions
Dial Size
57 mm
Dimension Type
Inch
Jaw Depth
6.6 in
Description
Caliper Gage,Dial,External,0-2 In.0-50.8mm, Range 0 in to 2 in, Graduations 0.001 in, Accuracy +/-0.002 in, Dial Color White, Dimension Type Inch, Jaw Actuation Type Lever, Maximum Measurement - Inch 2 in, Measurements Outside, Minimum Measurement - Inch 0 in, Operation Type Mechanical, Dial Size 57 mm, Includes Limit Hands, Jaw Depth 6.6 in, Long Form Calibration Certificate No, Display Type Analog Dial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.