Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mitutoyo Caliper, Inside Spring, 6" 950-232

Caliper, Inside Spring, 6" (Discontinued)

  • Mfr # 950-232
  • Zoro # G7797671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-232
Zoro #
G7797671
UPC #
603908192589
Country of Origin
Japan

Dimensions

Height
1
Overall Length
10
Width
4.5
Overall Width
4.5
Overall Height
1
Length
10

Details

Item
INSIDE SPRING CALIPER, 6"
Color
Silver
Features
Spring Divider
Weight
1.5
Standards
6" (150mm)

Description

The Mitutoyo 950-232 Caliper is a high-quality vernier caliper that offers you reliable measurements. It has an inside spring design that provides you with consistent and accurate readings. The Mitutoyo 950-232 Caliper measures 6" in length, giving you more than enough accuracy to handle most applications. You will want the Mitutoyo 950-232 Caliper because it's a high quality product that is built to last for years of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.