Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Caliper Micrometer, Ratchet Thimble

  • Mfr # 345-350-32

  • Zoro # G0581688


product price: $749.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.00005"/0.001mm (or) 0.01mm
Range
0.2 to 1.20"/5 to 30mm
Operation
Digital
Features
Caliper Type Jaws are Made of High-Grade Tool Steel, Locking Clamp for Positive Locking of Spindle, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
345-350-32
Zoro #
G0581688
UPC #
603908597520
Country of Origin
Japan

Dimensions

Spindle Size
2mm
Maximum Measuring Depth
1.2 in
Battery Size
SR44
Depth Measurement - Maximum
1.2 in

Details

Item
Inside Micrometer
Resolution
0.00005"/0.001mm (or) 0.01mm
Range
0.2 to 1.20"/5 to 30mm
Operation
Digital
Features
Caliper Type Jaws are Made of High-Grade Tool Steel, Locking Clamp for Positive Locking of Spindle, Non-slip Grip Finish
Includes
(1) Battery (SR44), (1) Fitted Plastic Case
Spindle
Caliper
Anvil
Caliper
Thimble
Ratchet
Lock Nut Type
Locking Clamp
Rotating Spindle (Yes/No)
No
Spindle Material
Steel
Standards
ASME B89.1.13, JIS B 7502
SPC Output
Yes
Anvil Material
Steel
IP Rating
Not Rated
Compatible Data Output Cable
Mfr. No. 05CZA662, Mfr. No.05CZA663
Data Output Type
Cabled
Inside Micrometer Type
Caliper Micrometer
Functions
Data Hold, Data Output, Inch/mm Conversion, Origin-Set, Zero-Setting
Case Included
Yes
Maximum Measurement - mm
30 mm
Case Type
Plastic Case
Contact Point Material
Carbide
Accuracy
+/- 0.00025 in
Thimble Type
Ratchet
Number of Micrometers
1
Maximum Measurement - Inch
1.2 in
Display Type
LCD
Includes Battery
Yes
Coolant Resistant
No
Operation Type
Digital
Minimum Measurement - Inch
0.2 in
Minimum Measurement - mm
5 mm
Inches Measured - Maximum
1.2 in
Contact Point Shape
Flat
Millimeters Measured - Minimum
5 mm
Inches Measured - Minimum
0.2 in
Millimeters Measured - Maximum
30 mm

Description

This Mitutoyo 345-350-30 Caliper Micrometer is a great tool for measuring the size of small objects. The accuracy and resolution ensures that you get accurate measurements every time. The caliper type jaws are made of high-grade tool steel, ensuring a secure grip on the object being measured. It has a locking clamp for positive locking of spindle, which prevents it from slipping while in use. With a non slip grip finish, this micrometer also offers an SPC output and has a ratchet thimble for increased control. For your next project, equip yourself with the precision offered by this Mitutoyo Caliper Micrometer to get better results.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.