Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Can Seam

  • Mfr # 147-103

  • Zoro # G7765779


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Range
0 to 13mm
Features
Measures The Width, Height and Depth of Can Seams, for Steel Cans
Includes
(1) Fitted Carton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-103
Zoro #
G7765779
UPC #
603908045267
Country of Origin
Japan

Details

Item
Can Seam Micrometer
Resolution
0.01mm
Range
0 to 13mm
Features
Measures The Width, Height and Depth of Can Seams, for Steel Cans
Includes
(1) Fitted Carton

Description

Can Seam

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.