Zoro Homepage

Can Seam

  • Mfr # 147-202

  • Zoro # G0970719


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01mm
Range
0 to 13mm
Features
Measures The Width, Height and Depth of Can Seams, for Sprayer Cans
Includes
(1) Fitted Carton
Minimum Measurement - Inch
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
147-202
Zoro #
G0970719
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric

Details

Item
Can Seam Micrometer
Resolution
0.01mm
Range
0 to 13mm
Features
Measures The Width, Height and Depth of Can Seams, for Sprayer Cans
Includes
(1) Fitted Carton
Minimum Measurement - Inch
0 in
Operation Type
Mechanical
Case Type
Case
Maximum Measurement - Inch
0.05 in
Accuracy
+/-0.00012 in
Case Included
Yes
Inches Measured - Maximum
0.05 in
Inches Measured - Minimum
0 in

Description

The Mitutoyo 147-202 Can Seam Micrometer is designed to measure the width, height and depth of can seams. It measures the width, height and depth of can seams, which are used in sprayer cans. The tool has a range of 0 to 13mm with an accuracy of +/-0.00012 in. The micrometer also features a resolution of 0.01mm and an operation type that is mechanical. The dimension type includes inch/metric, while the minimum measurement for this product is 0 in., and its maximum measurement is 0.05 in.. The Mitutoyo 147-202 Can Seam Micrometer will allow you to measure can seams precisely so you know what needs to be done when it comes time for repair or replacement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.